Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C170M-19x27 https://www.bdiexpress.com/medias/INDXXXLCKASY-C170-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAwMTl8aW1hZ2UvanBlZ3xhR1U0TDJnd1pTOHhNRFUxTlRFME5qZzVOVE01TUM5SlRrUllXRmhNUTB0QlUxbGZRekUzTUY5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGIxYzc4MDhjYTRiNTRkOTZhZjYyMWQ0ZGRlM2M5MmFlOWUyYzU0ZGI2ZmY0NDdmZGEwZDI3M2QyNWRjNTUwNDI
194091 Keyless Locking Assemblies 

CLIMAX METAL CLIMAX METAL

C170M-19x27

Description

C170M-19X27 KEYLESS LOCKING ASSEMBLY ; 0.748" ID X 1.063" OD

Keyless Locking Assembly; 19MM Bore; 48.997MM Outside Diameter; 39.497MM Length; 45.491MM Length Including Cap; Steel; C170 Series; M6 X 16 Cap Screw

Part #

C170M-19X27

BDI #
194091

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

159.65 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 159.65 / each
$ 160.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.318
EAN
0044861077696
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C170
Cap Screw
M6 X 16
Other Features
4 Locking Screws | Single Taper with Flange and Integrated Spacer
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
C170M-19X27
Weight / LBS
0.6
Long Description
Keyless Locking Assembly; 19MM Bore; 48.997MM Outside Diameter; 39.497MM Length; 45.491MM Length Including Cap; Steel; C170 Series; M6 X 16 Cap Screw
Length
1.555 Inch | 39.497 Millimeter
Bore
0.748 Inch | 19 Millimeter
Outside Diameter
1.929 Inch | 48.997 Millimeter
Length Including Cap
1.791 Inch | 45.491 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh