https://www.bdiexpress.com/medias/INDXXXLCKASY-C170-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAwMTl8aW1hZ2UvanBlZ3xhR1U0TDJnd1pTOHhNRFUxTlRFME5qZzVOVE01TUM5SlRrUllXRmhNUTB0QlUxbGZRekUzTUY5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGIxYzc4MDhjYTRiNTRkOTZhZjYyMWQ0ZGRlM2M5MmFlOWUyYzU0ZGI2ZmY0NDdmZGEwZDI3M2QyNWRjNTUwNDI
https://www.bdiexpress.com/medias/INDXXXLCKASY-C170-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAwMTl8aW1hZ2UvanBlZ3xhR1U0TDJnd1pTOHhNRFUxTlRFME5qZzVOVE01TUM5SlRrUllXRmhNUTB0QlUxbGZRekUzTUY5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGIxYzc4MDhjYTRiNTRkOTZhZjYyMWQ0ZGRlM2M5MmFlOWUyYzU0ZGI2ZmY0NDdmZGEwZDI3M2QyNWRjNTUwNDI
CLIMAX METAL
CLIMAX METAL
C170M-65x84
CLIMAX METAL CLIMAX METAL
Description
C170M-65X84 KEYLESS LOCKING ASSEMBLY ; 2.559" ID X 3.307" OD
Keyless Locking Assembly; 65MM Bore; 110.998MM Outside Diameter; 81.001MM Length; 89.002MM Length Including Cap; Steel; C170 Series; M8 X 22 Cap Screw
Part #
C170M-65X84
BDI #
194108
Details
447.02
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C170M-65x84/p/194108
Your Price
$ 447.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
2.223
EAN
0044861077566
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C170
Cap Screw
M8 X 22
Other Features
9 Locking Screws | Single Taper with Flange and Integrated Spacer
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C170M-65X84
Weight / LBS
5
Long Description
Keyless Locking Assembly; 65MM Bore; 110.998MM Outside Diameter; 81.001MM Length; 89.002MM Length Including Cap; Steel; C170 Series; M8 X 22 Cap Screw
Outside Diameter
4.37 Inch | 110.998 Millimeter
Bore
2.559 Inch | 65 Millimeter
Length
3.189 Inch | 81.001 Millimeter
Length Including Cap
3.504 Inch | 89.002 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

