https://www.bdiexpress.com/medias/INDXXXLCKASY-C170-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAwMTl8aW1hZ2UvanBlZ3xhR1U0TDJnd1pTOHhNRFUxTlRFME5qZzVOVE01TUM5SlRrUllXRmhNUTB0QlUxbGZRekUzTUY5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGIxYzc4MDhjYTRiNTRkOTZhZjYyMWQ0ZGRlM2M5MmFlOWUyYzU0ZGI2ZmY0NDdmZGEwZDI3M2QyNWRjNTUwNDI
https://www.bdiexpress.com/medias/INDXXXLCKASY-C170-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAwMTl8aW1hZ2UvanBlZ3xhR1U0TDJnd1pTOHhNRFUxTlRFME5qZzVOVE01TUM5SlRrUllXRmhNUTB0QlUxbGZRekUzTUY5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGIxYzc4MDhjYTRiNTRkOTZhZjYyMWQ0ZGRlM2M5MmFlOWUyYzU0ZGI2ZmY0NDdmZGEwZDI3M2QyNWRjNTUwNDI
CLIMAX METAL
CLIMAX METAL
C170M-6x14
CLIMAX METAL CLIMAX METAL
Description
C170M-6X14 KEYLESS LOCKING ASSEMBLY ; 0.236" ID X 0.551" OD
Keyless Locking Assembly; 6MM Bore; 24.994MM Outside Diameter; 21.996MM Length; 26.01MM Length Including Cap; Steel; C170 Series; M4 X 10 Cap Screw
Part #
C170M-6X14
BDI #
194109
Details
135.96
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C170M-6x14/p/194109
Your Price
$ 135.96 / each
$ 136.00 / each BDIExpress
$ 136.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.137
EAN
0044861077658
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C170
Cap Screw
M4 X 10
Other Features
3 Locking Screws | Single Taper with Flange and Integrated Spacer
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C170M-6X14
Weight / LBS
0.1
Long Description
Keyless Locking Assembly; 6MM Bore; 24.994MM Outside Diameter; 21.996MM Length; 26.01MM Length Including Cap; Steel; C170 Series; M4 X 10 Cap Screw
Bore
0.236 Inch | 6 Millimeter
Length Including Cap
1.024 Inch | 26.01 Millimeter
Outside Diameter
0.984 Inch | 24.994 Millimeter
Length
0.866 Inch | 21.996 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

