

CLIMAX METAL
CLIMAX METAL
C193E-118
CLIMAX METAL CLIMAX METAL
Description
C193E-118 KEYLESS LOCKING ASSEMBLY ; 1.1875" X 1.9375"
Keyless Locking Assembly; 1-3/16" Bore; 2-1/16" Outside Diameter; 1.102" Length; 1.299" Length Including Cap; Steel; C193 Series; M5 X 18 Cap Screw
Part #
C193E-118
BDI #
194147

Details
100.94
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C193E-118/p/194147
Your Price
$ 100.94 / each
$ 101.00 / each BDIExpress
$ 101.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.6
EAN
0044861046630
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C193
Cap Screw
M5 X 18
Other Features
10 Locking Screws | Single Taper | Self Centering
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C193E-118
Weight / LBS
0.6
Long Description
Keyless Locking Assembly; 1-3/16" Bore; 2-1/16" Outside Diameter; 1.102" Length; 1.299" Length Including Cap; Steel; C193 Series; M5 X 18 Cap Screw
Outside Diameter
2.063 Inch | 52.4 Millimeter
Length
1.102 Inch | 27.991 Millimeter
Length Including Cap
1.299 Inch | 32.995 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh