

CLIMAX METAL
CLIMAX METAL
C193M-11
CLIMAX METAL CLIMAX METAL
Description
C193M-11 KEYLESS LOCKING ASSEMBLY ; 0.4331" ID X 1.0625" OD
Keyless Locking Assembly; 11MM Bore; 30.175MM Outside Diameter; 16.51MM Length; 20.498MM Length Including Cap; Steel; C193 Series; M4 X 12 Cap Screw
Part #
C193M-11
BDI #
194151

Details
87.55
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C193M-11/p/194151
Your Price
$ 87.55 / each
$ 88.00 / each BDIExpress
$ 88.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.1
EAN
0044861046678
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C193
Cap Screw
M4 X 12
Other Features
4 Locking Screws | Single Taper | Self Centering
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C193M-11
Weight / LBS
0.05
Long Description
Keyless Locking Assembly; 11MM Bore; 30.175MM Outside Diameter; 16.51MM Length; 20.498MM Length Including Cap; Steel; C193 Series; M4 X 12 Cap Screw
Bore
0.433 Inch | 11 Millimeter
Length Including Cap
0.807 Inch | 20.498 Millimeter
Outside Diameter
1.188 Inch | 30.175 Millimeter
Length
0.65 Inch | 16.51 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh