

CLIMAX METAL
CLIMAX METAL
C193M-35
CLIMAX METAL CLIMAX METAL
Description
C193M-35 KEYLESS LOCKING ASSEMBLY ; 1.378" ID X 2.125" OD
Keyless Locking Assembly; 35MM Bore; 57.15MM Outside Diameter; 27.991MM Length; 32.995MM Length Including Cap; Steel; C193 Series; M5 X 18 Cap Screw
Part #
C193M-35
BDI #
194164

Details
105.06
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C193M-35/p/194164
Your Price
$ 105.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.6
EAN
0044861046852
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C193
Cap Screw
M5 X 18
Other Features
10 Locking Screws | Single Taper | Self Centering
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C193M-35
Weight / LBS
0.27
Long Description
Keyless Locking Assembly; 35MM Bore; 57.15MM Outside Diameter; 27.991MM Length; 32.995MM Length Including Cap; Steel; C193 Series; M5 X 18 Cap Screw
Length
1.102 Inch | 27.991 Millimeter
Length Including Cap
1.299 Inch | 32.995 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter
Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh