https://www.bdiexpress.com/medias/INDXXXLCKASY-C200-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0NTd8aW1hZ2UvanBlZ3xhRFZtTDJnMFl5OHhNRFUxTlRFME56UXhPVFkzT0M5SlRrUllXRmhNUTB0QlUxbGZRekl3TUY5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGE5OTRjMTI2YmRjNmJmODY1MjExNmI5ZDRkZWIyZjVlMjIzZDVhODM5Y2FkM2Q0YWZkNWY0MzA0NGUwNWNlNjc
https://www.bdiexpress.com/medias/INDXXXLCKASY-C200-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0NTd8aW1hZ2UvanBlZ3xhRFZtTDJnMFl5OHhNRFUxTlRFME56UXhPVFkzT0M5SlRrUllXRmhNUTB0QlUxbGZRekl3TUY5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGE5OTRjMTI2YmRjNmJmODY1MjExNmI5ZDRkZWIyZjVlMjIzZDVhODM5Y2FkM2Q0YWZkNWY0MzA0NGUwNWNlNjc
CLIMAX METAL
CLIMAX METAL
C200E-218
CLIMAX METAL CLIMAX METAL
Description
C200E-218 KEYLESS LOCKING ASSEMBLY ; 2.187" X 3.543" SELF-RELEASE
Keyless Locking Assembly; 2-3/16" Bore; 3.543" Outside Diameter; 0.945" Length; 1.26" Length Including Cap; Steel; C200 Series; M8 X 22 Cap Screw
Part #
C200E-218
BDI #
194190
Details
148.32
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C200E-218/p/194190
Your Price
$ 148.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.726
EAN
0044861075128
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C200
Cap Screw
M8 X 22
Other Features
14 Locking Screws | Double Taper | Self Releasing | No Self Centering
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C200E-218
Weight / LBS
2
Long Description
Keyless Locking Assembly; 2-3/16" Bore; 3.543" Outside Diameter; 0.945" Length; 1.26" Length Including Cap; Steel; C200 Series; M8 X 22 Cap Screw
Bore
2.188 Inch | 55.575 Millimeter
Outside Diameter
3.543 Inch | 89.992 Millimeter
Length Including Cap
1.26 Inch | 32.004 Millimeter
Length
0.945 Inch | 24.003 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

