Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C200E-400 https://www.bdiexpress.com/medias/INDXXXLCKASY-C200-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0NTd8aW1hZ2UvanBlZ3xhRFZtTDJnMFl5OHhNRFUxTlRFME56UXhPVFkzT0M5SlRrUllXRmhNUTB0QlUxbGZRekl3TUY5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGE5OTRjMTI2YmRjNmJmODY1MjExNmI5ZDRkZWIyZjVlMjIzZDVhODM5Y2FkM2Q0YWZkNWY0MzA0NGUwNWNlNjc
194210 Keyless Locking Assemblies 

CLIMAX METAL CLIMAX METAL

C200E-400

Description

C200E-400 KEYLESS LOCKING ASSEMBLY ; 4" X 5.843" SELF-RELEASE

Keyless Locking Assembly; 4" Bore; 5-27/32" Outside Diameter; 1.299" Length; 1.772" Length Including Cap; Steel; C200 Series; M12 X 30 Cap Screw

Part #

C200E-400

BDI #
194210

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

319.3 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 319.30 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
2.268
EAN
0044861030707
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C200
Cap Screw
M12 X 30
Other Features
14 Locking Screws | Double Taper | Self Releasing | No Self Centering
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
C200E-400
Weight / LBS
5
Long Description
Keyless Locking Assembly; 4" Bore; 5-27/32" Outside Diameter; 1.299" Length; 1.772" Length Including Cap; Steel; C200 Series; M12 X 30 Cap Screw
Outside Diameter
5.843 Inch | 148.412 Millimeter
Length Including Cap
1.772 Inch | 45.009 Millimeter
Length
1.299 Inch | 32.995 Millimeter
Bore
4 Inch | 101.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh