https://www.bdiexpress.com/medias/INDXXXLCKASY-C200-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0NTd8aW1hZ2UvanBlZ3xhRFZtTDJnMFl5OHhNRFUxTlRFME56UXhPVFkzT0M5SlRrUllXRmhNUTB0QlUxbGZRekl3TUY5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGE5OTRjMTI2YmRjNmJmODY1MjExNmI5ZDRkZWIyZjVlMjIzZDVhODM5Y2FkM2Q0YWZkNWY0MzA0NGUwNWNlNjc
https://www.bdiexpress.com/medias/INDXXXLCKASY-C200-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0NTd8aW1hZ2UvanBlZ3xhRFZtTDJnMFl5OHhNRFUxTlRFME56UXhPVFkzT0M5SlRrUllXRmhNUTB0QlUxbGZRekl3TUY5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGE5OTRjMTI2YmRjNmJmODY1MjExNmI5ZDRkZWIyZjVlMjIzZDVhODM5Y2FkM2Q0YWZkNWY0MzA0NGUwNWNlNjc
CLIMAX METAL
CLIMAX METAL
C200E-418
CLIMAX METAL CLIMAX METAL
Description
C200E-418 KEYLESS LOCKING ASSEMBLY ; 4.1875" X 6.102" SELF-RELEASE
Keyless Locking Assembly; 4-3/16" Bore; 6.102" Outside Diameter; 1.299" Length; 1.772" Length Including Cap; Steel; C200 Series; M12 X 30 Cap Screw
Part #
C200E-418
BDI #
194211
Details
319.3
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C200E-418/p/194211
Your Price
$ 319.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
2.722
EAN
0044861046890
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C200
Cap Screw
M12 X 30
Other Features
14 Locking Screws | Double Taper | Self Releasing | No Self Centering
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C200E-418
Weight / LBS
6
Long Description
Keyless Locking Assembly; 4-3/16" Bore; 6.102" Outside Diameter; 1.299" Length; 1.772" Length Including Cap; Steel; C200 Series; M12 X 30 Cap Screw
Outside Diameter
6.102 Inch | 154.991 Millimeter
Length
1.299 Inch | 32.995 Millimeter
Length Including Cap
1.772 Inch | 45.009 Millimeter
Bore
4.188 Inch | 106.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

