https://www.bdiexpress.com/medias/INDXXXLCKASY-C200-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0NTd8aW1hZ2UvanBlZ3xhRFZtTDJnMFl5OHhNRFUxTlRFME56UXhPVFkzT0M5SlRrUllXRmhNUTB0QlUxbGZRekl3TUY5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGE5OTRjMTI2YmRjNmJmODY1MjExNmI5ZDRkZWIyZjVlMjIzZDVhODM5Y2FkM2Q0YWZkNWY0MzA0NGUwNWNlNjc
https://www.bdiexpress.com/medias/INDXXXLCKASY-C200-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0NTd8aW1hZ2UvanBlZ3xhRFZtTDJnMFl5OHhNRFUxTlRFME56UXhPVFkzT0M5SlRrUllXRmhNUTB0QlUxbGZRekl3TUY5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGE5OTRjMTI2YmRjNmJmODY1MjExNmI5ZDRkZWIyZjVlMjIzZDVhODM5Y2FkM2Q0YWZkNWY0MzA0NGUwNWNlNjc
CLIMAX METAL
CLIMAX METAL
C200E-443
CLIMAX METAL CLIMAX METAL
Description
C200E-443 KEYLESS LOCKING ASSEMBLY ; 4.437" X 6.496" SELF-RELEASE
Keyless Locking Assembly; 4-7/16" Bore; 6.496" Outside Diameter; 1.299" Length; 1.772" Length Including Cap; Steel; C200 Series; M12 X 30 Cap Screw
Part #
C200E-443
BDI #
194212
Details
385.22
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C200E-443/p/194212
Your Price
$ 385.22 / each
$ 386.00 / each BDIExpress
$ 386.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
2.722
EAN
0044861086292
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C200
Cap Screw
M12 X 30
Other Features
16 Locking Screws | Double Taper | Self Releasing | No Self Centering
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C200E-443
Weight / LBS
6
Long Description
Keyless Locking Assembly; 4-7/16" Bore; 6.496" Outside Diameter; 1.299" Length; 1.772" Length Including Cap; Steel; C200 Series; M12 X 30 Cap Screw
Bore
4.438 Inch | 112.725 Millimeter
Length Including Cap
1.772 Inch | 45.009 Millimeter
Length
1.299 Inch | 32.995 Millimeter
Outside Diameter
6.496 Inch | 164.998 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

