https://www.bdiexpress.com/medias/INDXXXLCKASY-C200-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0NTd8aW1hZ2UvanBlZ3xhRFZtTDJnMFl5OHhNRFUxTlRFME56UXhPVFkzT0M5SlRrUllXRmhNUTB0QlUxbGZRekl3TUY5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGE5OTRjMTI2YmRjNmJmODY1MjExNmI5ZDRkZWIyZjVlMjIzZDVhODM5Y2FkM2Q0YWZkNWY0MzA0NGUwNWNlNjc
https://www.bdiexpress.com/medias/INDXXXLCKASY-C200-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0NTd8aW1hZ2UvanBlZ3xhRFZtTDJnMFl5OHhNRFUxTlRFME56UXhPVFkzT0M5SlRrUllXRmhNUTB0QlUxbGZRekl3TUY5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGE5OTRjMTI2YmRjNmJmODY1MjExNmI5ZDRkZWIyZjVlMjIzZDVhODM5Y2FkM2Q0YWZkNWY0MzA0NGUwNWNlNjc
CLIMAX METAL
CLIMAX METAL
C200E-643
CLIMAX METAL CLIMAX METAL
Description
C200E-643 KEYLESS LOCKING ASSEMBLY ; 6.437" X 8.858" SELF-RELEASE
Keyless Locking Assembly; 6-7/16" Bore; 8.858" Outside Diameter; 1.732" Length; 2.283" Length Including Cap; Steel; C200 Series; M14 X 40 Cap Screw
Part #
C200E-643
BDI #
194219
Details
873.5
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C200E-643/p/194219
Your Price
$ 873.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
6.169
EAN
0044861086230
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C200
Cap Screw
M14 X 40
Other Features
22 Locking Screws | Double Taper | Self Releasing | No Self Centering
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C200E-643
Weight / LBS
13
Long Description
Keyless Locking Assembly; 6-7/16" Bore; 8.858" Outside Diameter; 1.732" Length; 2.283" Length Including Cap; Steel; C200 Series; M14 X 40 Cap Screw
Length
1.732 Inch | 43.993 Millimeter
Outside Diameter
8.858 Inch | 224.993 Millimeter
Length Including Cap
2.283 Inch | 57.988 Millimeter
Bore
6.438 Inch | 163.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

