Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C200M-220x285 https://www.bdiexpress.com/medias/INDXXXLCKASY-C200-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0NTd8aW1hZ2UvanBlZ3xhRFZtTDJnMFl5OHhNRFUxTlRFME56UXhPVFkzT0M5SlRrUllXRmhNUTB0QlUxbGZRekl3TUY5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGE5OTRjMTI2YmRjNmJmODY1MjExNmI5ZDRkZWIyZjVlMjIzZDVhODM5Y2FkM2Q0YWZkNWY0MzA0NGUwNWNlNjc
194242 Keyless Locking Assemblies 

CLIMAX METAL CLIMAX METAL

C200M-220x285

Description

C200M-220X285 KEYLESS LOCKING ASSEMBLY ; 8.661" ID X 11.22" OD DOUBLE TAPER

Keyless Locking Assembly; 220MM Bore; 285MM Outside Diameter; 56.007MM Length; 72.009MM Length Including Cap; Steel; C200 Series; M16 X 50 Cap Screw

Part #

C200M-220X285

BDI #
194242

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1714.95 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,714.95 / each
$ 1,715.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
24
EAN
0044861087572
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C200
Cap Screw
M16 X 50
Other Features
26 Locking Screws | Double Taper | Self Releasing | No Self Centering
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
C200M-220X285
Weight / LBS
24
Long Description
Keyless Locking Assembly; 220MM Bore; 285MM Outside Diameter; 56.007MM Length; 72.009MM Length Including Cap; Steel; C200 Series; M16 X 50 Cap Screw
Outside Diameter
11.22 Inch | 285 Millimeter
Length Including Cap
2.835 Inch | 72.009 Millimeter
Length
2.205 Inch | 56.007 Millimeter
Bore
8.661 Inch | 220 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh