

CLIMAX METAL
CLIMAX METAL
C405E-325
CLIMAX METAL CLIMAX METAL
Description
C405E-325 KEYLESS LOCKING ASSEMBLY ; 3.25" X 4.724" HEAVY-DUTY
Keyless Locking Assembly; 3-1/4" Bore; 4.724" Outside Diameter; 3.15" Length; 3.543" Length Including Cap; Steel; C405 Series; M10 X 60 Cap Screw
Part #
C405E-325
BDI #
194387

Details
571.65
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C405E-325/p/194387
Your Price
$ 571.65 / each
$ 572.00 / each BDIExpress
$ 572.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
6.5
EAN
0044861076859
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C405
Cap Screw
M10 X 60
Other Features
11 Locking Screws | Heavy Duty | Wider Design
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C405E-325
Weight / LBS
8
Long Description
Keyless Locking Assembly; 3-1/4" Bore; 4.724" Outside Diameter; 3.15" Length; 3.543" Length Including Cap; Steel; C405 Series; M10 X 60 Cap Screw
Length
3.15 Inch | 80.01 Millimeter
Length Including Cap
3.543 Inch | 89.992 Millimeter
Outside Diameter
4.724 Inch | 119.99 Millimeter
Bore
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh