https://www.bdiexpress.com/medias/INDXXXLCKASY-C405-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMDh8aW1hZ2UvanBlZ3xhRGs0TDJnMU5pOHhNRFUxTlRFME56Y3hORFU1TUM5SlRrUllXRmhNUTB0QlUxbGZRelF3TlY5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGJjNDYyMDE5MjI0NzJiMTlkNDBiMDJiZGJlZGY1NjEyMWNhNTViYjAyZDg5YmE2YTc4MTFlM2Y3ZTFkNWM1M2Q
https://www.bdiexpress.com/medias/INDXXXLCKASY-C405-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMDh8aW1hZ2UvanBlZ3xhRGs0TDJnMU5pOHhNRFUxTlRFME56Y3hORFU1TUM5SlRrUllXRmhNUTB0QlUxbGZRelF3TlY5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGJjNDYyMDE5MjI0NzJiMTlkNDBiMDJiZGJlZGY1NjEyMWNhNTViYjAyZDg5YmE2YTc4MTFlM2Y3ZTFkNWM1M2Q
CLIMAX METAL
CLIMAX METAL
C405E-393
CLIMAX METAL CLIMAX METAL
Description
C405E-393 KEYLESS LOCKING ASSEMBLY ; 3.937" X 5.709" HEAVY-DUTY
Keyless Locking Assembly; 3-15/16" Bore; 5.709" Outside Diameter; 4.016" Length; 4.488" Length Including Cap; Steel; C405 Series; M12 X 80 Cap Screw
Part #
C405E-393
BDI #
194394
Details
848.72
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C405E-393/p/194394
Your Price
$ 848.72 / each
$ 849.00 / each BDIExpress
$ 849.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
5.897
EAN
0044861076187
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C405
Cap Screw
M12 X 80
Other Features
11 Locking Screws | Heavy Duty | Wider Design
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C405E-393
Weight / LBS
13
Long Description
Keyless Locking Assembly; 3-15/16" Bore; 5.709" Outside Diameter; 4.016" Length; 4.488" Length Including Cap; Steel; C405 Series; M12 X 80 Cap Screw
Outside Diameter
5.709 Inch | 145.009 Millimeter
Length
4.016 Inch | 102.006 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Length Including Cap
4.488 Inch | 113.995 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

