Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C405E-400 https://www.bdiexpress.com/medias/INDXXXLCKASY-C405-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMDh8aW1hZ2UvanBlZ3xhRGs0TDJnMU5pOHhNRFUxTlRFME56Y3hORFU1TUM5SlRrUllXRmhNUTB0QlUxbGZRelF3TlY5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGJjNDYyMDE5MjI0NzJiMTlkNDBiMDJiZGJlZGY1NjEyMWNhNTViYjAyZDg5YmE2YTc4MTFlM2Y3ZTFkNWM1M2Q
194395 Keyless Locking Assemblies 

CLIMAX METAL CLIMAX METAL

C405E-400

Description

C405E-400 KEYLESS LOCKING ASSEMBLY ; 4" X 5.709" HEAVY-DUTY

Keyless Locking Assembly; 4" Bore; 5.709" Outside Diameter; 4.016" Length; 4.488" Length Including Cap; Steel; C405 Series; M12 X 80 Cap Screw

Part #

C405E-400

BDI #
194395

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

848.72 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 848.72 / each
$ 849.00 / each
BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
12
EAN
0044861086698
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C405
Cap Screw
M12 X 80
Other Features
11 Locking Screws | Heavy Duty | Wider Design
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
C405E-400
Weight / LBS
13
Long Description
Keyless Locking Assembly; 4" Bore; 5.709" Outside Diameter; 4.016" Length; 4.488" Length Including Cap; Steel; C405 Series; M12 X 80 Cap Screw
Length Including Cap
4.488 Inch | 113.995 Millimeter
Length
4.016 Inch | 102.006 Millimeter
Outside Diameter
5.709 Inch | 145.009 Millimeter
Bore
4 Inch | 101.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh