https://www.bdiexpress.com/medias/INDXXXLCKASY-C405-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMDh8aW1hZ2UvanBlZ3xhRGs0TDJnMU5pOHhNRFUxTlRFME56Y3hORFU1TUM5SlRrUllXRmhNUTB0QlUxbGZRelF3TlY5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGJjNDYyMDE5MjI0NzJiMTlkNDBiMDJiZGJlZGY1NjEyMWNhNTViYjAyZDg5YmE2YTc4MTFlM2Y3ZTFkNWM1M2Q
https://www.bdiexpress.com/medias/INDXXXLCKASY-C405-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMDh8aW1hZ2UvanBlZ3xhRGs0TDJnMU5pOHhNRFUxTlRFME56Y3hORFU1TUM5SlRrUllXRmhNUTB0QlUxbGZRelF3TlY5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGJjNDYyMDE5MjI0NzJiMTlkNDBiMDJiZGJlZGY1NjEyMWNhNTViYjAyZDg5YmE2YTc4MTFlM2Y3ZTFkNWM1M2Q
CLIMAX METAL
CLIMAX METAL
C405M-280x355
CLIMAX METAL CLIMAX METAL
Description
C405M-280X355 KEYLESS LOCKING ASSEMBLY ; 280MM X 355MM
Keyless Locking Assembly; 280MM Bore; 355MM Outside Diameter; 177.013MM Length; 197.002MM Length Including Cap; Steel; C405 Series; M20 X 130 Cap Screw
Part #
C405M-280X355
BDI #
194435
Details
7514.88
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C405M-280x355/p/194435
Your Price
$ 7,514.88 / each
$ 7,515.00 / each BDIExpress
$ 7,515.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
48.081
EAN
0044861046951
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C405
Cap Screw
M20 X 130
Other Features
18 Locking Screws | Heavy Duty | Wider Design
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C405M-280X355
Weight / LBS
94.8
Long Description
Keyless Locking Assembly; 280MM Bore; 355MM Outside Diameter; 177.013MM Length; 197.002MM Length Including Cap; Steel; C405 Series; M20 X 130 Cap Screw
Outside Diameter
13.976 Inch | 355 Millimeter
Length Including Cap
7.756 Inch | 197.002 Millimeter
Bore
11.024 Inch | 280 Millimeter
Length
6.969 Inch | 177.013 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

