Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C405M-300x375 https://www.bdiexpress.com/medias/INDXXXLCKASY-C405-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMDh8aW1hZ2UvanBlZ3xhRGs0TDJnMU5pOHhNRFUxTlRFME56Y3hORFU1TUM5SlRrUllXRmhNUTB0QlUxbGZRelF3TlY5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGJjNDYyMDE5MjI0NzJiMTlkNDBiMDJiZGJlZGY1NjEyMWNhNTViYjAyZDg5YmE2YTc4MTFlM2Y3ZTFkNWM1M2Q
194437 Keyless Locking Assemblies 

CLIMAX METAL CLIMAX METAL

C405M-300x375

Description

C405M-300X375 KEYLESS LOCKING ASSEMBLY ; 300MM X 375MM

Keyless Locking Assembly; 300MM Bore; 375MM Outside Diameter; 177.013MM Length; 197.002MM Length Including Cap; Steel; C405 Series; M20 X 130 Cap Screw

Part #

C405M-300X375

BDI #
194437

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

7581.83 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 7,581.83 / each
$ 7,582.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
50.803
EAN
0044861046975
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C405
Cap Screw
M20 X 130
Other Features
20 Locking Screws | Heavy Duty | Wider Design
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
C405M-300X375
Weight / LBS
103.6
Long Description
Keyless Locking Assembly; 300MM Bore; 375MM Outside Diameter; 177.013MM Length; 197.002MM Length Including Cap; Steel; C405 Series; M20 X 130 Cap Screw
Outside Diameter
14.764 Inch | 375 Millimeter
Length Including Cap
7.756 Inch | 197.002 Millimeter
Bore
11.811 Inch | 300 Millimeter
Length
6.969 Inch | 177.013 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh