

CLIMAX METAL
CLIMAX METAL
C415E-343
CLIMAX METAL CLIMAX METAL
Description
C415E-343 KEYLESS LOCKING ASSEMBLY ; 3.437" ID X 5.118" OD MEDIUM DUTY
Keyless Locking Assembly; 3-7/16" Bore; 5.118" Outside Diameter; 2.441" Length; 2.835" Length Including Cap; Steel; C415 Series; M10 X 50 Cap Screw
Part #
C415E-343
BDI #
194460

Details
523.55
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C415E-343/p/194460
Your Price
$ 523.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
6.5
EAN
0044861047149
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C415
Cap Screw
M10 X 50
Other Features
11 Locking Screws | Medium Duty | Wider Design
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C415E-343
Weight / LBS
7
Long Description
Keyless Locking Assembly; 3-7/16" Bore; 5.118" Outside Diameter; 2.441" Length; 2.835" Length Including Cap; Steel; C415 Series; M10 X 50 Cap Screw
Bore
3.438 Inch | 87.325 Millimeter
Outside Diameter
5.118 Inch | 129.997 Millimeter
Length
2.441 Inch | 62.001 Millimeter
Length Including Cap
2.835 Inch | 72.009 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh