

CLIMAX METAL
CLIMAX METAL
C415E-693
CLIMAX METAL CLIMAX METAL
Description
C415E-693 KEYLESS LOCKING ASSEMBLY ; 6.937" ID X 9.252" OD MEDIUM DUTY
Keyless Locking Assembly; 6-15/16" Bore; 9-1/42" Outside Diameter; 3.661" Length; 4.213" Length Including Cap; Steel; C415 Series; M14 X 80 Cap Screw
Part #
C415E-693
BDI #
194471

Details
1973.48
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C415E-693/p/194471
Your Price
$ 1,973.48 / each
$ 1,974.00 / each BDIExpress
$ 1,974.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
25
EAN
0044861047262
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C415
Cap Screw
M14 X 80
Other Features
15 Locking Screws | Medium Duty | Wider Design
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C415E-693
Weight / LBS
25
Long Description
Keyless Locking Assembly; 6-15/16" Bore; 9-1/42" Outside Diameter; 3.661" Length; 4.213" Length Including Cap; Steel; C415 Series; M14 X 80 Cap Screw
Bore
6.938 Inch | 176.225 Millimeter
Length
3.661 Inch | 92.989 Millimeter
Outside Diameter
9.252 Inch | 235.001 Millimeter
Length Including Cap
4.213 Inch | 107.01 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh