

CLIMAX METAL
CLIMAX METAL
C415M-260x325
CLIMAX METAL CLIMAX METAL
Description
C415M-260X325 KEYLESS LOCKING ASSEMBLY ; 10.236" ID X 12.795" OD
Keyless Locking Assembly; 260MM Bore; 325MM Outside Diameter; 110.998MM Length; 127MM Length Including Cap; Steel; C415 Series; M16 X 90 Cap Screw
Part #
C415M-260X325
BDI #
194487

Details
3613.24
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C415M-260x325/p/194487
Your Price
$ 3,613.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
48
EAN
0044861047484
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C415
Cap Screw
M16 X 90
Other Features
21 Locking Screws | Medium Duty | Wider Design
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C415M-260X325
Weight / LBS
11
Long Description
Keyless Locking Assembly; 260MM Bore; 325MM Outside Diameter; 110.998MM Length; 127MM Length Including Cap; Steel; C415 Series; M16 X 90 Cap Screw
Length
4.37 Inch | 110.998 Millimeter
Length Including Cap
5 Inch | 127 Millimeter
Outside Diameter
12.795 Inch | 325 Millimeter
Bore
10.236 Inch | 260 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh