https://www.bdiexpress.com/medias/INDXXXLCKASY-C700-SDSC-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxMDB8aW1hZ2UvanBlZ3xhR000TDJoaU9TOHhNRFUxTlRFME9EVXpNemM1TUM5SlRrUllXRmhNUTB0QlUxbGZRemN3TUY5VFJGTkRYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDEyZTQ5NzU2ZDY3N2I3MGZiNjRjYTY0ZDJjNmQ2MTM0YjU4M2I5YWViMWI0NWU3NTg5ZmRkOTE0ZDg1NWJlMDg
https://www.bdiexpress.com/medias/INDXXXLCKASY-C700-SDSC-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxMDB8aW1hZ2UvanBlZ3xhR000TDJoaU9TOHhNRFUxTlRFME9EVXpNemM1TUM5SlRrUllXRmhNUTB0QlUxbGZRemN3TUY5VFJGTkRYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDEyZTQ5NzU2ZDY3N2I3MGZiNjRjYTY0ZDJjNmQ2MTM0YjU4M2I5YWViMWI0NWU3NTg5ZmRkOTE0ZDg1NWJlMDg
CLIMAX METAL
CLIMAX METAL
C732M-62
CLIMAX METAL CLIMAX METAL
Description
C732M-62 SHRINK DISC ; 62MM BORE STANDARD DUTY
Keyless Shrink Disc; 62MM Bore; 115.062MM Outside Diameter; 39.116MM Length; Steel; C732 Series; M8 X 35 Cap Screw
Part #
C732M-62
BDI #
194635
Details
475.86
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C732M-62/p/194635
Your Price
$ 475.86 / each
$ 476.00 / each BDIExpress
$ 476.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
1.316
EAN
0044861039762
Product Group - BDI
M02194
Component
Keyless Shrink Disc
Material
Steel
Series
C732
Cap Screw
M8 X 35
Other Features
7 Locking Screws | Heavy Duty | External Keyless Locking Device
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C732M-62
Weight / LBS
2.9
Long Description
Keyless Shrink Disc; 62MM Bore; 115.062MM Outside Diameter; 39.116MM Length; Steel; C732 Series; M8 X 35 Cap Screw
Length Including Cap
0 Inch | 0 Millimeter
Bore
2.441 Inch | 62 Millimeter
Length
1.54 Inch | 39.116 Millimeter
Outside Diameter
4.53 Inch | 115.062 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

