https://www.bdiexpress.com/medias/INDXXXLCKASY-C700-SDSC-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxMDB8aW1hZ2UvanBlZ3xhR000TDJoaU9TOHhNRFUxTlRFME9EVXpNemM1TUM5SlRrUllXRmhNUTB0QlUxbGZRemN3TUY5VFJGTkRYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDEyZTQ5NzU2ZDY3N2I3MGZiNjRjYTY0ZDJjNmQ2MTM0YjU4M2I5YWViMWI0NWU3NTg5ZmRkOTE0ZDg1NWJlMDg
https://www.bdiexpress.com/medias/INDXXXLCKASY-C700-SDSC-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxMDB8aW1hZ2UvanBlZ3xhR000TDJoaU9TOHhNRFUxTlRFME9EVXpNemM1TUM5SlRrUllXRmhNUTB0QlUxbGZRemN3TUY5VFJGTkRYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDEyZTQ5NzU2ZDY3N2I3MGZiNjRjYTY0ZDJjNmQ2MTM0YjU4M2I5YWViMWI0NWU3NTg5ZmRkOTE0ZDg1NWJlMDg
CLIMAX METAL
CLIMAX METAL
C733M-240
CLIMAX METAL CLIMAX METAL
Description
C733M-240 SHRINK DISC ; 240MM BORE STANDARD DUTY
Keyless Shrink Disc; 240MM Bore; 404.876MM Outside Diameter; 107.95MM Length; Steel; C733 Series; M20 X 80 Cap Screw
Part #
C733M-240
BDI #
194660
Details
4924.43
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C733M-240/p/194660
Your Price
$ 4,924.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
67.132
EAN
0044861084038
Product Group - BDI
M02194
Component
Keyless Shrink Disc
Material
Steel
Series
C733
Cap Screw
M20 X 80
Other Features
12 Locking Screws | Standard Duty | External Keyless Locking Device
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C733M-240
Weight / LBS
147.8
Long Description
Keyless Shrink Disc; 240MM Bore; 404.876MM Outside Diameter; 107.95MM Length; Steel; C733 Series; M20 X 80 Cap Screw
Outside Diameter
15.94 Inch | 404.876 Millimeter
Length
4.25 Inch | 107.95 Millimeter
Bore
9.449 Inch | 240 Millimeter
Length Including Cap
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

