https://www.bdiexpress.com/medias/INDPTILCKASY-KLAB-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3MTV8aW1hZ2UvanBlZ3xhRFJqTDJoa1ppODVPRE0wTkRrME5qZzVNekV3TDBsT1JGQlVTVXhEUzBGVFdWOUxURUZDWDB0VFExSlhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGU0ZjZlYjUzM2YyYzQ4NDk2YWY1ZjhlM2EzNTI0YzI2MDI5ZmZlYTZlNzlkOGFkYWZjMzEzYWJiMDI1NTg4MGE
https://www.bdiexpress.com/medias/INDPTILCKASY-KLAB-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3MTV8aW1hZ2UvanBlZ3xhRFJqTDJoa1ppODVPRE0wTkRrME5qZzVNekV3TDBsT1JGQlVTVXhEUzBGVFdWOUxURUZDWDB0VFExSlhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGU0ZjZlYjUzM2YyYzQ4NDk2YWY1ZjhlM2EzNTI0YzI2MDI5ZmZlYTZlNzlkOGFkYWZjMzEzYWJiMDI1NTg4MGE
PT INTERNATIONAL
PT INTERNATIONAL
KLAB180/235
PT INTERNATIONAL PT INTERNATIONAL
Description
KLAB180/235 KEYLESS BUSHING ; SERIES AB 180/235
Keyless Screw Locking Assembly; 180MM Bore; 235MM Outside Diameter; 0MM Length; Steel; KLAB Series
Part #
2101015918
BDI #
19419530
Details
669.5
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/KLAB180-235/p/19419530
Your Price
$ 669.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
8.573
EAN
0800675279226
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KLAB
Other Features
Self Centering | Pre-Assembled | Medium to High Torque | Functions as Press or Shrink Fit | Positioning Shoulder
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Weight / LBS
18.9
Long Description
Keyless Screw Locking Assembly; 180MM Bore; 235MM Outside Diameter; 0MM Length; Steel; KLAB Series
Additional Length for Cap
0 Inch | 0 Millimeter
Outside Diameter
9.252 Inch | 235 Millimeter
Length
0 Inch | 0 Millimeter
Bore
7.087 Inch | 180 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

