https://www.bdiexpress.com/medias/INDPTILCKASY-KLBB-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzN8aW1hZ2UvanBlZ3xhRGxrTDJnM05DODVPRE0wTkRrek5qQTNPVFkyTDBsT1JGQlVTVXhEUzBGVFdWOUxURUpDWDB0VFExSlhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDU5MTNjYTJkMjExYzFmZjFmODI5ZGQ0NzUwMGZkY2JlZWIxMjc3YWIyYjQzMzRiMmRkNzRmMGUyMzA5MjczMzM
https://www.bdiexpress.com/medias/INDPTILCKASY-KLBB-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzN8aW1hZ2UvanBlZ3xhRGxrTDJnM05DODVPRE0wTkRrek5qQTNPVFkyTDBsT1JGQlVTVXhEUzBGVFdWOUxURUpDWDB0VFExSlhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDU5MTNjYTJkMjExYzFmZjFmODI5ZGQ0NzUwMGZkY2JlZWIxMjc3YWIyYjQzMzRiMmRkNzRmMGUyMzA5MjczMzM
PT INTERNATIONAL
PT INTERNATIONAL
KLBB33/80
PT INTERNATIONAL PT INTERNATIONAL
Description
KLBB33/80 KEYLESS BUSHING ; SERIES BB 33/80
Keyless Screw Locking Assembly; 33MM Bore; 80MM Outside Diameter; 33MM Length; 8MM Additional Length for Cap; Steel; KLBB Series; M8 X 25 Cap Screw
Part #
2101015961
BDI #
19419573
Details
75.19
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/KLBB33-80/p/19419573
Your Price
$ 75.19 / each
$ 76.00 / each BDIExpress
$ 76.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.998
EAN
0800675279448
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KLBB
Cap Screw
M8 X 25
Other Features
7 Locking Screws | Self Centering | Pre-Assembled | Functions as Press or Shrink Fit | Positioning Shoulder
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
KLBB33/80
Weight / LBS
2.205
Long Description
Keyless Screw Locking Assembly; 33MM Bore; 80MM Outside Diameter; 33MM Length; 8MM Additional Length for Cap; Steel; KLBB Series; M8 X 25 Cap Screw
Additional Length for Cap
0.315 Inch | 8 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Bore
1.299 Inch | 33 Millimeter
Length
1.299 Inch | 33 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

