https://www.bdiexpress.com/medias/INDPTILCKASY-KLCC-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2NDV8aW1hZ2UvanBlZ3xhRFprTDJnM1lpODVPRE0wTkRrek9EQTBOVGMwTDBsT1JGQlVTVXhEUzBGVFdWOUxURU5EWDB0VFExSlhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDcwYjM4YzkyZDFmZWUwOGNjYjc0YjQ0NTkyZjZlOTM1M2MxYTgxNWUzNDQ3NjRkNTliNGI1MTdiOGYwM2Q2OWY
https://www.bdiexpress.com/medias/INDPTILCKASY-KLCC-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2NDV8aW1hZ2UvanBlZ3xhRFprTDJnM1lpODVPRE0wTkRrek9EQTBOVGMwTDBsT1JGQlVTVXhEUzBGVFdWOUxURU5EWDB0VFExSlhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDcwYjM4YzkyZDFmZWUwOGNjYjc0YjQ0NTkyZjZlOTM1M2MxYTgxNWUzNDQ3NjRkNTliNGI1MTdiOGYwM2Q2OWY
PT INTERNATIONAL
PT INTERNATIONAL
KLCC11/18
PT INTERNATIONAL PT INTERNATIONAL
Description
KLCC11/18 KEYLESS BUSHING ; SERIES CC 11/18
Keyless Screw Locking Assembly; 11MM Bore; 18MM Outside Diameter; 27MM Length; 4MM Additional Length for Cap; Steel; KLCC Series; M4 X 12 Cap Screw
Part #
2101015974
BDI #
19419586
Details
55.62
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/KLCC11-18/p/19419586
Your Price
$ 55.62 / each
$ 56.00 / each BDIExpress
$ 56.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.091
EAN
0080067527955
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KLCC
Cap Screw
M4 X 12
Other Features
4 Locking Screws | Self Centering | Pre-Assembled | Medium to High Torque | Functions as Press or Shrink Fit | Positioning Shoulder
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
KLCC11/18
Weight / LBS
0.22
Long Description
Keyless Screw Locking Assembly; 11MM Bore; 18MM Outside Diameter; 27MM Length; 4MM Additional Length for Cap; Steel; KLCC Series; M4 X 12 Cap Screw
Outside Diameter
0.709 Inch | 18 Millimeter
Additional Length for Cap
0.157 Inch | 4 Millimeter
Length
1.063 Inch | 27 Millimeter
Bore
0.433 Inch | 11 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

