

PT INTERNATIONAL
PT INTERNATIONAL
KLCC90/112
PT INTERNATIONAL PT INTERNATIONAL
Description
KLCC90/112 KEYLESS BUSHING ; SERIES CC 90/112
Keyless Screw Locking Assembly; 90MM Bore; 112MM Outside Diameter; 96MM Length; 13MM Additional Length for Cap; Steel; KLCC Series; M10 X 25 Cap Screw
Part #
2101016008
BDI #
19419620

Details
482.35
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/KLCC90-112/p/19419620
Your Price
$ 482.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
3.992
EAN
0800675279844
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KLCC
Cap Screw
M10 X 25
Other Features
14 Locking Screws | Self Centering | Pre-Assembled | Medium to High Torque | Functions as Press or Shrink Fit | Positioning Shoulder
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
KLCC90/112
Weight / LBS
8.818
Long Description
Keyless Screw Locking Assembly; 90MM Bore; 112MM Outside Diameter; 96MM Length; 13MM Additional Length for Cap; Steel; KLCC Series; M10 X 25 Cap Screw
Length
3.78 Inch | 96 Millimeter
Outside Diameter
4.409 Inch | 112 Millimeter
Additional Length for Cap
0.512 Inch | 13 Millimeter
Bore
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh