https://www.bdiexpress.com/medias/INDPTILCKASY-KLDB-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4MTh8aW1hZ2UvanBlZ3xhR013TDJoak9DODVPRE0wTkRrMU1URTFNamswTDBsT1JGQlVTVXhEUzBGVFdWOUxURVJDWDB0VFExSlhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDhiYmJlZWY3ZWI5NzM3NWQ1ZTJkZDM1OTEyZDAxNGZjZjYxMzFjMGZkNzcxMzVkNWJkY2Q3ZTA0YzQzMzg2NTU
https://www.bdiexpress.com/medias/INDPTILCKASY-KLDB-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4MTh8aW1hZ2UvanBlZ3xhR013TDJoak9DODVPRE0wTkRrMU1URTFNamswTDBsT1JGQlVTVXhEUzBGVFdWOUxURVJDWDB0VFExSlhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDhiYmJlZWY3ZWI5NzM3NWQ1ZTJkZDM1OTEyZDAxNGZjZjYxMzFjMGZkNzcxMzVkNWJkY2Q3ZTA0YzQzMzg2NTU
PT INTERNATIONAL
PT INTERNATIONAL
KLDB170/225
PT INTERNATIONAL PT INTERNATIONAL
Description
KLDB170/225 KEYLESS BUSHING ; SERIES DB170/225
Keyless Screw Locking Assembly; 170MM Bore; 225MM Outside Diameter; 0MM Length; Steel; KLDB Series
Part #
2101016050
BDI #
19419657
Details
757.05
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/KLDB170-225/p/19419657
Your Price
$ 757.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.454
EAN
0800675280543
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KLDB
Other Features
Self Centering | Pre-Assembled | High Torque | Functions as Press or Shrink Fit | Positioning Shoulder
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Long Description
Keyless Screw Locking Assembly; 170MM Bore; 225MM Outside Diameter; 0MM Length; Steel; KLDB Series
Additional Length for Cap
0 Inch | 0 Millimeter
Bore
6.693 Inch | 170 Millimeter
Outside Diameter
8.858 Inch | 225 Millimeter
Length
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

