

PT INTERNATIONAL
PT INTERNATIONAL
KLEE140/190
PT INTERNATIONAL PT INTERNATIONAL
Description
KLEE140/190 KEYLESS BUSHING ; SERIES EE 140/190
Keyless Screw Locking Assembly; 140MM Bore; 190MM Outside Diameter; 116MM Length; 14MM Additional Length for Cap; Steel; KLEE Series; M14 X 90 Cap Screw
Part #
2101016080
BDI #
19419687

Details
992.92
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/KLEE140-190/p/19419687
Your Price
$ 992.92 / each
$ 993.00 / each BDIExpress
$ 993.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
9.98
EAN
0800675280796
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KLEE
Cap Screw
M14 X 90
Other Features
14 Locking Screws | Self Centering | Pre-Assembled | High Torque | Functions as Press or Shrink Fit
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
KLEE140/190
Weight / LBS
22.046
Long Description
Keyless Screw Locking Assembly; 140MM Bore; 190MM Outside Diameter; 116MM Length; 14MM Additional Length for Cap; Steel; KLEE Series; M14 X 90 Cap Screw
Bore
5.512 Inch | 140 Millimeter
Length
4.567 Inch | 116 Millimeter
Additional Length for Cap
0.551 Inch | 14 Millimeter
Outside Diameter
7.48 Inch | 190 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh