https://www.bdiexpress.com/medias/INDPTILCKASY-KLEE-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMDR8aW1hZ2UvanBlZ3xhREkwTDJoa09DODVPRE0wTkRrME5EVTVPVE0wTDBsT1JGQlVTVXhEUzBGVFdWOUxURVZGWDB0VFExSlhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDdmNmM0MzhhYmRiOGVlZGYyMDBjMGRmYTgwYzBmOWFmZTg5NDI3OTIwZDFlMWM4NGFhN2MwOTliZWVmNTE0ZTY
https://www.bdiexpress.com/medias/INDPTILCKASY-KLEE-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMDR8aW1hZ2UvanBlZ3xhREkwTDJoa09DODVPRE0wTkRrME5EVTVPVE0wTDBsT1JGQlVTVXhEUzBGVFdWOUxURVZGWDB0VFExSlhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDdmNmM0MzhhYmRiOGVlZGYyMDBjMGRmYTgwYzBmOWFmZTg5NDI3OTIwZDFlMWM4NGFhN2MwOTliZWVmNTE0ZTY
PT INTERNATIONAL
PT INTERNATIONAL
KLEE220/285
PT INTERNATIONAL PT INTERNATIONAL
Description
KLEE220/285 KEYLESS BUSHING ; SERIES EE 220/285
Keyless Screw Locking Assembly; 220MM Bore; 285MM Outside Diameter; 148MM Length; 16MM Additional Length for Cap; Steel; KLEE Series; M16 X 120 Cap Screw
Part #
2101016087
BDI #
19419694
Details
2757.31
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/KLEE220-285/p/19419694
Your Price
$ 2,757.31 / each
$ 2,758.00 / each BDIExpress
$ 2,758.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
24.857
EAN
0800675280864
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KLEE
Cap Screw
M16 X 120
Other Features
18 Locking Screws | Self Centering | Pre-Assembled | High Torque | Functions as Press or Shrink Fit
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
KLEE220/285
Weight / LBS
54.895
Long Description
Keyless Screw Locking Assembly; 220MM Bore; 285MM Outside Diameter; 148MM Length; 16MM Additional Length for Cap; Steel; KLEE Series; M16 X 120 Cap Screw
Bore
8.661 Inch | 220 Millimeter
Additional Length for Cap
0.63 Inch | 16 Millimeter
Outside Diameter
11.22 Inch | 285 Millimeter
Length
5.827 Inch | 148 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

