

PT INTERNATIONAL
PT INTERNATIONAL
KLFF17/25
PT INTERNATIONAL PT INTERNATIONAL
Description
KLFF17/25 KEYLESS BUSHING ; SERIES FF 17/25
Keyless Adapter Locking Assembly; 17MM Bore; 25MM Outside Diameter; 21MM Length; Steel; KLFF Series
Part #
2101016137
BDI #
19419717

Details
33.99
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/KLFF17-25/p/19419717
Your Price
$ 33.99 / each
$ 34.00 / each BDIExpress
$ 34.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.091
EAN
0800675281175
Product Group - BDI
M02194
Component
Keyless Adapter Locking Assembly
Material
Steel
Series
KLFF
Other Features
Self Centering | Pre-Assembled | Low to Medium Torque | M20 X 1 Tighten Nut | Functions as Press or Shrink Fit | Adapter Mount
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Weight / LBS
0.2
Long Description
Keyless Adapter Locking Assembly; 17MM Bore; 25MM Outside Diameter; 21MM Length; Steel; KLFF Series
Outside Diameter
0.984 Inch | 25 Millimeter
Length
0.827 Inch | 21 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Bore
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh