https://www.bdiexpress.com/medias/INDPTILCKASY-KLFF-KADTR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc3MnxpbWFnZS9qcGVnfGFEUmtMMmhoTkM4eE1EYzJPRGd3TlRVMk1ETTFNQzlKVGtSUVZFbE1RMHRCVTFsZlMweEdSbDlMUVVSVVVsOVRWRXhmTXpBd2VETXdNQzVxY0djfDAwYTNhZmEyMzdiNGViZmJmMTlkMjkyNjg4M2E0N2Y1NmU0ZTIxOWM1NTYyNjQxMWY1NGVkZTk4OTkwYmQ3ZmQ
https://www.bdiexpress.com/medias/INDPTILCKASY-KLFF-KADTR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc3MnxpbWFnZS9qcGVnfGFEUmtMMmhoTkM4eE1EYzJPRGd3TlRVMk1ETTFNQzlKVGtSUVZFbE1RMHRCVTFsZlMweEdSbDlMUVVSVVVsOVRWRXhmTXpBd2VETXdNQzVxY0djfDAwYTNhZmEyMzdiNGViZmJmMTlkMjkyNjg4M2E0N2Y1NmU0ZTIxOWM1NTYyNjQxMWY1NGVkZTk4OTkwYmQ3ZmQ
PT INTERNATIONAL
PT INTERNATIONAL
KLFF24/35
PT INTERNATIONAL PT INTERNATIONAL
Description
KLFF24/35 KEYLESS BUSHING ; SERIES FF 24/35
Keyless Adapter Locking Assembly; 24MM Bore; 35MM Outside Diameter; 38MM Length; Steel; KLFF Series
Part #
2101016142
BDI #
19419722
Details
42.23
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/KLFF24-35/p/19419722
Your Price
$ 42.23 / each
$ 43.00 / each BDIExpress
$ 43.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.181
EAN
0800675281229
Product Group - BDI
M02194
Component
Keyless Adapter Locking Assembly
Material
Steel
Series
KLFF
Other Features
Self Centering | Pre-Assembled | Low to Medium Torque | M30 X 1.5 Tighten Nut | Functions as Press or Shrink Fit | Adapter Mount
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Weight / LBS
0.441
Long Description
Keyless Adapter Locking Assembly; 24MM Bore; 35MM Outside Diameter; 38MM Length; Steel; KLFF Series
Additional Length for Cap
0 Inch | 0 Millimeter
Bore
0.945 Inch | 24 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Length
1.496 Inch | 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

