https://www.bdiexpress.com/medias/INDPTILCKASY-KLGG-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc1OXxpbWFnZS9qcGVnfGFHUTBMMmczTXk4eE1EYzNNREU0TWprNU5UazVPQzlKVGtSUVZFbE1RMHRCVTFsZlMweEhSMTlMVTBOU1YxOVRWRXhmTXpBd2VETXdNQzVxY0djfDZiNDUzOGY0OWIxODY0MTA0ODgwNmQ3ZmI2ZmNjYjZlMzU5MGFmMDMxMDI5MjFjOTg1MDkyYWNkMmY5YTRlNjE
https://www.bdiexpress.com/medias/INDPTILCKASY-KLGG-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc1OXxpbWFnZS9qcGVnfGFHUTBMMmczTXk4eE1EYzNNREU0TWprNU5UazVPQzlKVGtSUVZFbE1RMHRCVTFsZlMweEhSMTlMVTBOU1YxOVRWRXhmTXpBd2VETXdNQzVxY0djfDZiNDUzOGY0OWIxODY0MTA0ODgwNmQ3ZmI2ZmNjYjZlMzU5MGFmMDMxMDI5MjFjOTg1MDkyYWNkMmY5YTRlNjE
PT INTERNATIONAL
PT INTERNATIONAL
KLGG250/315
PT INTERNATIONAL PT INTERNATIONAL
Description
KLGG250/315 KEYLESS BUSHING ; SERIES GG 250/315
Keyless Screw Locking Assembly; 250MM Bore; 315MM Outside Diameter; 0MM Length; Steel; KLGG Series
Part #
2101016180
BDI #
19419760
Details
2713.02
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/KLGG250-315/p/19419760
Your Price
$ 2,713.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
12.656
EAN
0800675281793
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KLGG
Other Features
Not Self Centering | Pre-Assembled | Medium to High Torque | Functions as Press or Shrink Fit
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Weight / LBS
27.9
Long Description
Keyless Screw Locking Assembly; 250MM Bore; 315MM Outside Diameter; 0MM Length; Steel; KLGG Series
Bore
9.843 Inch | 250 Millimeter
Outside Diameter
12.402 Inch | 315 Millimeter
Length
0 Inch | 0 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

