

PT INTERNATIONAL
PT INTERNATIONAL
KLHH19/41
PT INTERNATIONAL PT INTERNATIONAL
Description
KLHH19/41 KEYLESS BUSHING ; SERIES HH 19/41
Keyless Screw Locking Assembly; 19MM Bore; 41MM Outside Diameter; 18MM Length; 6MM Additional Length for Cap; Steel; KLHH Series; M6 X 16 Cap Screw
Part #
2101016205
BDI #
19419785

Details
67.98
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/KLHH19-41/p/19419785
Your Price
$ 67.98 / each
$ 68.00 / each BDIExpress
$ 68.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.136
EAN
0800675281854
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KLHH
Cap Screw
M6 X 16
Other Features
4 Locking Screws | Not Self Centering | Pre-Assembled | Medium to High Torque | Functions as Press or Shrink Fit
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
KLHH19/41
Weight / LBS
0.331
Long Description
Keyless Screw Locking Assembly; 19MM Bore; 41MM Outside Diameter; 18MM Length; 6MM Additional Length for Cap; Steel; KLHH Series; M6 X 16 Cap Screw
Outside Diameter
1.614 Inch | 41 Millimeter
Length
0.709 Inch | 18 Millimeter
Bore
0.748 Inch | 19 Millimeter
Additional Length for Cap
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh