Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KLHH30/52 https://www.bdiexpress.com/medias/INDPTILCKASY-KLHH-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1MzR8aW1hZ2UvanBlZ3xhREpqTDJnM1ppODVPRE0wTkRrek9UTTFOalEyTDBsT1JGQlVTVXhEUzBGVFdWOUxURWhJWDB0VFExSlhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDg0MTBlODk5ODUwZDJlNjIwOGQ1Njg3ZDFkODhlMjRiOGIzNGQ4NjkwZjQzNmYwZTJmMGEwY2UyYjc3NTM4MTY
19419790 Keyless Locking Assemblies 

PT INTERNATIONAL PT INTERNATIONAL

KLHH30/52

Description

KLHH30/52 KEYLESS BUSHING ; SERIES HH 30/52

Keyless Screw Locking Assembly; 30MM Bore; 52MM Outside Diameter; 18MM Length; 6MM Additional Length for Cap; Steel; KLHH Series; M6 X 16 Cap Screw

Part #

2101016210

BDI #
19419790

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

85.61 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 85.61 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.181
EAN
0800675281908
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KLHH
Cap Screw
M6 X 16
Other Features
6 Locking Screws | Not Self Centering | Pre-Assembled | Medium to High Torque | Functions as Press or Shrink Fit
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
KLHH30/52
Weight / LBS
0.441
Long Description
Keyless Screw Locking Assembly; 30MM Bore; 52MM Outside Diameter; 18MM Length; 6MM Additional Length for Cap; Steel; KLHH Series; M6 X 16 Cap Screw
Outside Diameter
2.047 Inch | 52 Millimeter
Length
0.709 Inch | 18 Millimeter
Bore
1.181 Inch | 30 Millimeter
Additional Length for Cap
0.236 Inch | 6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh