

PT INTERNATIONAL
PT INTERNATIONAL
KLHH40/62
PT INTERNATIONAL PT INTERNATIONAL
Description
KLHH40/62 KEYLESS BUSHING ; SERIES HH 40/62
Keyless Screw Locking Assembly; 40MM Bore; 62MM Outside Diameter; 22MM Length; 6MM Additional Length for Cap; Steel; KLHH Series; M6 X 18 Cap Screw
Part #
2101016214
BDI #
19419794

Details
95.69
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/KLHH40-62/p/19419794
Your Price
$ 95.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.318
EAN
0800675281946
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KLHH
Cap Screw
M6 X 18
Other Features
8 Locking Screws | Not Self Centering | Pre-Assembled | Medium to High Torque | Functions as Press or Shrink Fit
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
KLHH40/62
Weight / LBS
0.661
Long Description
Keyless Screw Locking Assembly; 40MM Bore; 62MM Outside Diameter; 22MM Length; 6MM Additional Length for Cap; Steel; KLHH Series; M6 X 18 Cap Screw
Bore
1.575 Inch | 40 Millimeter
Additional Length for Cap
0.236 Inch | 6 Millimeter
Length
0.866 Inch | 22 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh