

PT INTERNATIONAL
PT INTERNATIONAL
KLHH42/70
PT INTERNATIONAL PT INTERNATIONAL
Description
KLHH42/70 KEYLESS BUSHING ; SERIES HH 42/70
Keyless Screw Locking Assembly; 42MM Bore; 70MM Outside Diameter; 28MM Length; 8MM Additional Length for Cap; Steel; KLHH Series; M8 X 25 Cap Screw
Part #
2101016215
BDI #
19419795

Details
95.79
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/KLHH42-70/p/19419795
Your Price
$ 95.79 / each
$ 96.00 / each BDIExpress
$ 96.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.499
EAN
0800675281953
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KLHH
Cap Screw
M8 X 25
Other Features
8 Locking Screws | Not Self Centering | Pre-Assembled | Medium to High Torque | Functions as Press or Shrink Fit
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
KLHH42/70
Weight / LBS
1.102
Long Description
Keyless Screw Locking Assembly; 42MM Bore; 70MM Outside Diameter; 28MM Length; 8MM Additional Length for Cap; Steel; KLHH Series; M8 X 25 Cap Screw
Bore
1.654 Inch | 42 Millimeter
Length
1.102 Inch | 28 Millimeter
Additional Length for Cap
0.315 Inch | 8 Millimeter
Outside Diameter
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh