https://www.bdiexpress.com/medias/INDPTILCKASY-KLNN-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5Njh8aW1hZ2UvanBlZ3xhRE0yTDJoa1lpODVPRE0wTkRrME5USTFORGN3TDBsT1JGQlVTVXhEUzBGVFdWOUxURTVPWDB0TVEwdGZVMVJNWHpNd01IZ3pNREF1YW5CbnxkNWNhYjJkNDBjODA0ODg5ZWUyOWM5YzE4YjljN2NmYzAxMjFlY2EwY2Q2NGVkMzllNDBmMGY3MzE3MDg2YzAz
https://www.bdiexpress.com/medias/INDPTILCKASY-KLNN-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5Njh8aW1hZ2UvanBlZ3xhRE0yTDJoa1lpODVPRE0wTkRrME5USTFORGN3TDBsT1JGQlVTVXhEUzBGVFdWOUxURTVPWDB0TVEwdGZVMVJNWHpNd01IZ3pNREF1YW5CbnxkNWNhYjJkNDBjODA0ODg5ZWUyOWM5YzE4YjljN2NmYzAxMjFlY2EwY2Q2NGVkMzllNDBmMGY3MzE3MDg2YzAz
PT INTERNATIONAL
PT INTERNATIONAL
KLNN120/134
PT INTERNATIONAL PT INTERNATIONAL
Description
KLNN120/134 KEYLESS BUSHING ; SERIES NN 120/134
Keyless Split Ring Locking Assembly; 120MM Bore; 134MM Outside Diameter; 21MM Length; Steel; KLNN Series
Part #
2101016252
BDI #
19419832
Details
65.92
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/KLNN120-134/p/19419832
Your Price
$ 65.92 / each
$ 66.00 / each BDIExpress
$ 66.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.454
EAN
0080067528266
Product Group - BDI
M02194
Component
Keyless Split Ring Locking Assembly
Material
Steel
Series
KLNN
Other Features
Not Self Centering | Medium to High Torque | Functions as Press or Shrink Fit | Minimum Radial Thickness Allows for Max Shaft
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Weight / LBS
0.992
Long Description
Keyless Split Ring Locking Assembly; 120MM Bore; 134MM Outside Diameter; 21MM Length; Steel; KLNN Series
Length
0.827 Inch | 21 Millimeter
Bore
4.724 Inch | 120 Millimeter
Outside Diameter
5.276 Inch | 134 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

