Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KLPP125/215 https://www.bdiexpress.com/medias/INDPTILCKASY-KLPP-SDSC-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0NzB8aW1hZ2UvanBlZ3xhRE5tTDJneFpTODVOamMyTURnNU1UazJOVGMwTG1wd1p3fGVmOGE0YzQ5NzRjODczYTFmNDA5YWY5MmNkNTZjZWI1ZTA1NDM4NTIyZWUyNWExZjY0NTQwM2U5YTVmY2Q2ZWI
19419872 Keyless Locking Assemblies 

PT INTERNATIONAL PT INTERNATIONAL

KLPP125/215

Description

KLPP125/215 KEYLESS BUSHING ; SERIES PP 125/215

Keyless Shrink Disc Locking Assembly; 125MM Bore; 215MM Outside Diameter; 54MM Length; 6.4MM Additional Length for Cap; Steel; KLPP Series; M10 X 40 Cap Screw

Part #

2101016292

BDI #
19419872

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

664.35 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 664.35 / each
$ 665.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
8.846
EAN
0800675282769
Product Group - BDI
M02194
Component
Keyless Shrink Disc Locking Assembly
Material
Steel
Series
KLPP
Cap Screw
M10 X 40
Other Features
12 Locking Screws | Not Self Centering | Pre-Assembled | Medium to High Torque | Functions as Press or Shrink Fit
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
KLPP125/215
Weight / LBS
19.511
Long Description
Keyless Shrink Disc Locking Assembly; 125MM Bore; 215MM Outside Diameter; 54MM Length; 6.4MM Additional Length for Cap; Steel; KLPP Series; M10 X 40 Cap Screw
Additional Length for Cap
0.252 Inch | 6.4 Millimeter
Outside Diameter
8.465 Inch | 215 Millimeter
Bore
4.921 Inch | 125 Millimeter
Length
2.126 Inch | 54 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh