

TSUBAKI
TSUBAKI
PL030X055 AS-SS
TSUBAKI TSUBAKI
Description
PL030X055 AS-SS KEYLESS LOCK BUSHING
Keyless Screw Locking Assembly; 30MM Bore; 55MM Outside Diameter; 19.99MM Length; 6.02MM Additional Length; Stainless Steel; AS Series; M6 X 18 Cap Screw
Part #
PL030X055SS
BDI #
22379902

Details
391.2043
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL030X055-AS-SS/p/22379902
Your Price
$ 391.20 / each
$ 444.10 / each BDIExpress
$ 444.10 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.27
EAN
0097039114280
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Stainless Steel
Series
AS
Cap Screw
M6 X 18
Other Features
Power-Lock
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Weight / LBS
0.5
Long Description
Keyless Screw Locking Assembly; 30MM Bore; 55MM Outside Diameter; 19.99MM Length; 6.02MM Additional Length; Stainless Steel; AS Series; M6 X 18 Cap Screw
Length
0.787 Inch | 19.99 Millimeter
Outside Diameter
2.165 Inch | 55 Millimeter
Additional Length for Cap
0.237 Inch | 6.02 Millimeter
Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh