https://www.bdiexpress.com/medias/INDUSTLCKASY-AD-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwMTh8aW1hZ2UvanBlZ3xhR0k1TDJoa055OHhNRE0yTlRNeU1EVTJNRFkzTUM5SlRrUlZVMVJNUTB0QlUxbGZRVVJmUzFORFVsZGZVMVJNWHpNd01IZ3pNREF1YW5Cbnw0OWM0YzI0ZjY4YzIxMTYwYmU0ZGNjZTVhYTEwOTcxYjFlMjJiOTExN2YwNDUzODY0YWQ4YTRkZWE0ZTkwMWY1
https://www.bdiexpress.com/medias/INDUSTLCKASY-AD-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwMTh8aW1hZ2UvanBlZ3xhR0k1TDJoa055OHhNRE0yTlRNeU1EVTJNRFkzTUM5SlRrUlZVMVJNUTB0QlUxbGZRVVJmUzFORFVsZGZVMVJNWHpNd01IZ3pNREF1YW5Cbnw0OWM0YzI0ZjY4YzIxMTYwYmU0ZGNjZTVhYTEwOTcxYjFlMjJiOTExN2YwNDUzODY0YWQ4YTRkZWE0ZTkwMWY1
TSUBAKI
TSUBAKI
PL032X060 AD
TSUBAKI TSUBAKI
Description
PL032X060 AD KEYLESS LOCK BUSHING
Keyless Screw Locking Assembly; 32MM Bore; 60MM Outside Diameter; 50MM Length; 6MM Additional Length for Cap; Steel; AD Series; M6 X 35 Cap Screw
Part #
PL032X060AD
BDI #
22380134
Details
319.3
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL032X060-AD/p/22380134
Your Price
$ 319.30 / each
$ 320.00 / each BDIExpress
$ 320.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
1.81
EAN
0097039745880
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
AD
Cap Screw
M6 X 35
Other Features
10 Locking Screws | Self Centering | Double Torque | Straight and Narrow Hubs Can be Used
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
PL032X060AD
Weight / LBS
1.6
Long Description
Keyless Screw Locking Assembly; 32MM Bore; 60MM Outside Diameter; 50MM Length; 6MM Additional Length for Cap; Steel; AD Series; M6 X 35 Cap Screw
Bore
1.26 Inch | 32 Millimeter
Additional Length for Cap
0.236 Inch | 6 Millimeter
Outside Diameter
2.362 Inch | 60 Millimeter
Length
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

