https://www.bdiexpress.com/medias/INDUSTLCKASY-AS-KSCRW-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1MDF8aW1hZ2UvanBlZ3xhR1poTDJnMk5pOHhNRE0yTlRNeU1UYzNNekE0Tmk5SlRrUlZVMVJNUTB0QlUxbGZRVk5mUzFORFVsZGZVMU5mTXpBd2VETXdNQzVxY0djfDMxYzE5NWQ2ZDMxNjRiYjhjZWIzM2FkOWM2Y2ZmODBiMGViNTM0NjNjZmZhYmFmOTJkMWQ3OWMxMDNjYjhjMzc
https://www.bdiexpress.com/medias/INDUSTLCKASY-AS-KSCRW-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1MDF8aW1hZ2UvanBlZ3xhR1poTDJnMk5pOHhNRE0yTlRNeU1UYzNNekE0Tmk5SlRrUlZVMVJNUTB0QlUxbGZRVk5mUzFORFVsZGZVMU5mTXpBd2VETXdNQzVxY0djfDMxYzE5NWQ2ZDMxNjRiYjhjZWIzM2FkOWM2Y2ZmODBiMGViNTM0NjNjZmZhYmFmOTJkMWQ3OWMxMDNjYjhjMzc
TSUBAKI
TSUBAKI
PL032X060 AS-SS
TSUBAKI TSUBAKI
Description
PL032X060 AS-SS KEYLESS LOCK BUSHING
Keyless Screw Locking Assembly; 32MM Bore; 60MM Outside Diameter; 19.99MM Length; 6.02MM Additional Length; Stainless Steel; AS Series; M6 X 18 Cap Screw
Part #
PL032X060SS
BDI #
22380132
Details
513.97
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL032X060-AS-SS/p/22380132
Your Price
$ 513.97 / each
$ 514.00 / each BDIExpress
$ 514.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.272
EAN
0097039214966
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Stainless Steel
Series
AS
Cap Screw
M6 X 18
Other Features
Power-Lock
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Weight / LBS
0.6
Long Description
Keyless Screw Locking Assembly; 32MM Bore; 60MM Outside Diameter; 19.99MM Length; 6.02MM Additional Length; Stainless Steel; AS Series; M6 X 18 Cap Screw
Outside Diameter
2.362 Inch | 60 Millimeter
Additional Length for Cap
0.237 Inch | 6.02 Millimeter
Bore
1.26 Inch | 32 Millimeter
Length
0.787 Inch | 19.99 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

