Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PL080X120AD https://www.bdiexpress.com/medias/INDUSTLCKASY-AD-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwMTh8aW1hZ2UvanBlZ3xhR0k1TDJoa055OHhNRE0yTlRNeU1EVTJNRFkzTUM5SlRrUlZVMVJNUTB0QlUxbGZRVVJmUzFORFVsZGZVMVJNWHpNd01IZ3pNREF1YW5Cbnw0OWM0YzI0ZjY4YzIxMTYwYmU0ZGNjZTVhYTEwOTcxYjFlMjJiOTExN2YwNDUzODY0YWQ4YTRkZWE0ZTkwMWY1
21579233 Keyless Locking Assemblies 

TSUBAKI TSUBAKI

PL080X120AD

Description

PL080X120AD KEYLESS LOCK BUSHING

Keyless Screw Locking Assembly; 80MM Bore; 120MM Outside Diameter; 78.003MM Length; 10.008MM Additional Length; Steel; AD Series; M10 X 70 Cap Screw

Part #

PL080X120AD

BDI #
21579233

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

787.95 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 787.95 / each
$ 788.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
3.77
EAN
0097039690296
Product Group - BDI
M02354
Component
Keyless Screw Locking Assembly
Material
Steel
Series
AD
Cap Screw
M10 X 70
Other Features
Power-Lock
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
Weight / LBS
7.7
Long Description
Keyless Screw Locking Assembly; 80MM Bore; 120MM Outside Diameter; 78.003MM Length; 10.008MM Additional Length; Steel; AD Series; M10 X 70 Cap Screw
Bore
3.15 Inch | 80 Millimeter
Length
3.071 Inch | 78.003 Millimeter
Additional Length for Cap
0.394 Inch | 10.008 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh