https://www.bdiexpress.com/medias/INDRINASYXXX-RFN7012-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMzOXxpbWFnZS9qcGVnfGFEbGxMMmd6TXk4eE1EYzJPVFU1TXpBME1Ea3lOaTlKVGtSU1NVNUJVMWxZV0ZoZlVrWk9OekF4TWw5VFUxOHpNREI0TXpBd0xtcHdad3w1ZmNiNzVhNzE1ODRmMGY2Zjc5YWFjNWFiNjYwZDU0NGZjY2NlYjQ5OTFhMTFlOGUwYmU2OTJiMjkxYWI2NWU0
https://www.bdiexpress.com/medias/INDRINASYXXX-RFN7012-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMzOXxpbWFnZS9qcGVnfGFEbGxMMmd6TXk4eE1EYzJPVFU1TXpBME1Ea3lOaTlKVGtSU1NVNUJVMWxZV0ZoZlVrWk9OekF4TWw5VFUxOHpNREI0TXpBd0xtcHdad3w1ZmNiNzVhNzE1ODRmMGY2Zjc5YWFjNWFiNjYwZDU0NGZjY2NlYjQ5OTFhMTFlOGUwYmU2OTJiMjkxYWI2NWU0
RINGFEDER CORP
RINGFEDER CORP
RFN7012-IN 2-1/2
RINGFEDER CORP RINGFEDER CORP
Description
RFN7012-IN X 2-1/2 LOCKING ASSEMBLY
Keyless Screw Locking Assembly; 2-1/2" Bore; 0.147" Outside Diameter; 0.945" Length; Keyless Screw Locking Assembly; 0.374" Additional Length; Steel; RFN 7012 Series; M8 X 22 Cap Screw
Part #
7012-2.5000
BDI #
21474086
Details
123.76
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/RFN7012-IN-2-1-2/p/21474086
Your Price
$ 123.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.726
EAN
0842058100710
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
RFN 7012
Cap Screw
M8 X 22
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.ringfeder.com
Weight / LBS
1.6
Long Description
Keyless Screw Locking Assembly; 2-1/2" Bore; 0.147" Outside Diameter; 0.945" Length; Keyless Screw Locking Assembly; 0.374" Additional Length; Steel; RFN 7012 Series; M8 X 22 Cap Screw
Length
0.945 Inch | 24.003 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Outside Diameter
3.74 Inch | 94.996 Millimeter
Additional Length for Cap
0.374 Inch | 9.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

