Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RFN7012-IN 4 https://www.bdiexpress.com/medias/INDRINASYXXX-RFN7012-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMzOXxpbWFnZS9qcGVnfGFEbGxMMmd6TXk4eE1EYzJPVFU1TXpBME1Ea3lOaTlKVGtSU1NVNUJVMWxZV0ZoZlVrWk9OekF4TWw5VFUxOHpNREI0TXpBd0xtcHdad3w1ZmNiNzVhNzE1ODRmMGY2Zjc5YWFjNWFiNjYwZDU0NGZjY2NlYjQ5OTFhMTFlOGUwYmU2OTJiMjkxYWI2NWU0
21474080 Keyless Locking Assemblies 

RINGFEDER CORP RINGFEDER CORP

RFN7012-IN 4

Description

RFN7012-IN 4 LOCKING ASSEMBLY ; DOUBLE TAPERED THRUST RING

Keyless Screw Locking Assembly; 4" Bore; 5.843" Outside Diameter; 1.299" Length; Keyless Screw Locking Assembly; 1.85" Additional Length; Steel; RFN 7012 Series; M12 X 30 Cap Screw

Part #

7012-4.0000

BDI #
21474080

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

448.05 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 448.05 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RINGFEDER CORP
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
1.996
EAN
0842058100864
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
RFN 7012
Cap Screw
M12 X 30
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.ringfeder.com
Weight / LBS
4.4
Long Description
Keyless Screw Locking Assembly; 4" Bore; 5.843" Outside Diameter; 1.299" Length; Keyless Screw Locking Assembly; 1.85" Additional Length; Steel; RFN 7012 Series; M12 X 30 Cap Screw
Additional Length for Cap
0.551 Inch | 13.995 Millimeter
Length
1.299 Inch | 32.994 Millimeter
Bore
4 Inch | 101.6 Millimeter
Outside Diameter
5.843 Inch | 148.412 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh