Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RFN7013.1 60X90 https://www.bdiexpress.com/medias/INDRINASYXXX-RFN-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgwNHxpbWFnZS9qcGVnfGFEZGpMMmhrT0M4eE1EYzNNREEwTkRjME56Z3dOaTlKVGtSU1NVNUJVMWxZV0ZoZlVrWk9YMU5UWHpNd01IZ3pNREF1YW5CbnwxMmYzOGFmNjg5MDY3ZDQ1NmExNzEwZTNmYWJmODI4ZjA3MjA2ZDgwNzk5MDgxOWJiOThkNDIwZjYzOTMxNDlk
21474194 Keyless Locking Assemblies 

RINGFEDER CORP RINGFEDER CORP

RFN7013.1 60X90

Description

RFN7013.1 60X90 LOCKING ASSEMBLY ; SELF-CENTERING ACTION

Keyless Screw Locking Assembly; 60MM Bore; 90MM Outside Diameter; 37.998MM Length; Keyless Screw Locking Assembly; 8.001MM Additional Length; Steel; RFN 7013.1 Series; M8 X 25 Cap Screw

Part #

7013.1-060

BDI #
21474194

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

234.84 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 234.84 / each
$ 235.00 / each
BDIExpress
QTY

Inventory

Total: 44

Brand
Manufacturer Name
RINGFEDER CORP
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.88
EAN
0842058101731
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
RFN 7013.1
Cap Screw
M8 X 25
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.ringfeder.com
Weight / LBS
1.9
Long Description
Keyless Screw Locking Assembly; 60MM Bore; 90MM Outside Diameter; 37.998MM Length; Keyless Screw Locking Assembly; 8.001MM Additional Length; Steel; RFN 7013.1 Series; M8 X 25 Cap Screw
Outside Diameter
3.543 Inch | 90 Millimeter
Additional Length for Cap
0.315 Inch | 8.001 Millimeter
Length
1.496 Inch | 37.998 Millimeter
Bore
2.362 Inch | 60 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh