https://www.bdiexpress.com/medias/INDSKFLCKASY-SHR-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcyM3xpbWFnZS9qcGVnfGFHRTBMMmc0WXk4eE1EYzJPRGN5TkRnNE5UVXpOQzlKVGtSVFMwWk1RMHRCVTFsZlUwaFNYMHRUUTFKWFgxTlVURjh6TURCNE16QXdMbXB3Wnd8MTQzMjIyOGY5MDJlNWI2MmE3MDE2MjY3NjMzYzE3NzMyMzBiN2U4ZGFiYjdmZjY0MjYyZWFkYjI2MmRiNjc2ZQ
https://www.bdiexpress.com/medias/INDSKFLCKASY-SHR-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcyM3xpbWFnZS9qcGVnfGFHRTBMMmc0WXk4eE1EYzJPRGN5TkRnNE5UVXpOQzlKVGtSVFMwWk1RMHRCVTFsZlUwaFNYMHRUUTFKWFgxTlVURjh6TURCNE16QXdMbXB3Wnd8MTQzMjIyOGY5MDJlNWI2MmE3MDE2MjY3NjMzYzE3NzMyMzBiN2U4ZGFiYjdmZjY0MjYyZWFkYjI2MmRiNjc2ZQ
SKF
SKF
SHR 28
SKF SKF
Description
SHR 28 SH BUSHING
Keyless Screw Locking Assembly; 28MM Bore; 55MM Outside Diameter; 44MM Length; Steel; SHR Series; M8 X 16 Cap Screw
Part #
SHR 28
BDI #
1306742
Details
384.77
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SHR-28/p/1306742
Your Price
$ 384.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.7
EAN
7316577641175
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SHR
Cap Screw
M8 X 16
Other Features
4 Locking Screws | Non Slotted Outer Sleeve
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
SHR 28
Weight / LBS
1.548
Long Description
Keyless Screw Locking Assembly; 28MM Bore; 55MM Outside Diameter; 44MM Length; Steel; SHR Series; M8 X 16 Cap Screw
Bore
1.102 Inch | 28 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Outside Diameter
2.165 Inch | 55 Millimeter
Length
1.732 Inch | 44 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

