Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SHR 35 https://www.bdiexpress.com/medias/INDSKFLCKASY-SHR-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcyM3xpbWFnZS9qcGVnfGFHRTBMMmc0WXk4eE1EYzJPRGN5TkRnNE5UVXpOQzlKVGtSVFMwWk1RMHRCVTFsZlUwaFNYMHRUUTFKWFgxTlVURjh6TURCNE16QXdMbXB3Wnd8MTQzMjIyOGY5MDJlNWI2MmE3MDE2MjY3NjMzYzE3NzMyMzBiN2U4ZGFiYjdmZjY0MjYyZWFkYjI2MmRiNjc2ZQ
1306745 Keyless Locking Assemblies 

SKF SKF

SHR 35

Description

SHR 35 SH BUSHING

Keyless Screw Locking Assembly; 35MM Bore; 60MM Outside Diameter; 49MM Length; Steel; SHR Series; M8 X 16 Cap Screw

Part #

SHR 35

BDI #
1306745

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

419.21 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 419.21 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.816
EAN
7316577641205
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SHR
Cap Screw
M8 X 16
Other Features
5 Locking Screws | Non Slotted Outer Sleeve
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
SHR 35
Weight / LBS
1.808
Long Description
Keyless Screw Locking Assembly; 35MM Bore; 60MM Outside Diameter; 49MM Length; Steel; SHR Series; M8 X 16 Cap Screw
Length
1.929 Inch | 49 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Outside Diameter
2.362 Inch | 60 Millimeter
Bore
1.378 Inch | 35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh