TIMKEN LOVEJOY
TIMKEN LOVEJOY
SLD 1350 MM 60X90
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SLD 1350 MM 60X90 SHAFT LOCKING DEVICE
Keyless Screw Locking Assembly; 60MM Bore; 90MM Outside Diameter; 33.503MM Length; 7.5MM Additional Length for Cap; Steel; SLD1350 Series; M8 Cap Screw
Part #
69790498296
BDI #
599227

Details
223.16
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SLD-1350-MM-60X90/p/599227
Your Price
$ 223.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.78
EAN
0697904982961
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SLD1350
Cap Screw
M8
Other Features
8 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Can Move During Clamping
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
SLD 1350 MM 60X90 #
Manufacturer Internal Number
98296
Weight / LBS
1.72
Long Description
Keyless Screw Locking Assembly; 60MM Bore; 90MM Outside Diameter; 33.503MM Length; 7.5MM Additional Length for Cap; Steel; SLD1350 Series; M8 Cap Screw
Additional Length for Cap
0.295 Inch | 7.5 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Bore
2.362 Inch | 60 Millimeter
Length
1.319 Inch | 33.503 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh