TIMKEN LOVEJOY
TIMKEN LOVEJOY
SLD 1500 MM 100X145
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SLD 1500 MM 100X145 SHAFT LOCKING DEVICE
Keyless Screw Locking Assembly; 100MM Bore; 145MM Outside Diameter; 32.004MM Length; 12MM Additional Length for Cap; Steel; SLD1500 Series; M12 Cap Screw
Part #
69790498061
BDI #
598992

Details
471.58
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SLD-1500-MM-100X145/p/598992
Your Price
$ 471.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
2
EAN
0697904980615
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SLD1500
Cap Screw
M12
Other Features
15 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
SLD 1500 MM 100X145 (3-15/16")
Manufacturer Internal Number
98061
Weight / LBS
4.409
Long Description
Keyless Screw Locking Assembly; 100MM Bore; 145MM Outside Diameter; 32.004MM Length; 12MM Additional Length for Cap; Steel; SLD1500 Series; M12 Cap Screw
Length
1.26 Inch | 32.004 Millimeter
Bore
3.937 Inch | 100 Millimeter
Outside Diameter
5.709 Inch | 145 Millimeter
Additional Length for Cap
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh