TIMKEN LOVEJOY
TIMKEN LOVEJOY
SLD 1500 MM 70X110
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SLD 1500 MM 70X110 SHAFT LOCKING DEVICE
Keyless Screw Locking Assembly; 70MM Bore; 110MM Outside Diameter; 28MM Length; 10MM Additional Length for Cap; Steel; SLD1500 Series; M10 Cap Screw
Part #
69790498055
BDI #
598986

Details
336.62
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SLD-1500-MM-70X110/p/598986
Your Price
$ 336.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
1.3
EAN
0697904980554
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SLD1500
Cap Screw
M10
Other Features
15 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
SLD 1500 MM 70X110 (2-3/4")
Manufacturer Internal Number
98055
Weight / LBS
2.866
Long Description
Keyless Screw Locking Assembly; 70MM Bore; 110MM Outside Diameter; 28MM Length; 10MM Additional Length for Cap; Steel; SLD1500 Series; M10 Cap Screw
Outside Diameter
4.331 Inch | 110 Millimeter
Length
1.102 Inch | 28 Millimeter
Bore
2.756 Inch | 70 Millimeter
Additional Length for Cap
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh